Shop All Cotter Pins
Zoro Select
Cotter Pin, 1.6mmDx20mm L, SS A2, PK25
Mfr # M51700.016.0020
Zoro # G3412571
product price: $1.29
/pk 25, $0.05/ea
Sold in multiples of 9 for $11.61
$11.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.016.0020
- Zoro # G3412571
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1.6 mm |
Fastener Length | 20 mm |
Length | 20mm |
Number of Sizes | 1 |
Shank Length | 22 mm |
Pin Diameter | 1.6 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Type | Cotter |
Item | Cotter Pin |
Finish | Plain |
Material | Stainless Steel |
Number of Pieces | 1 |
Material Grade/Class | 18-8 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | D94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1.6 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 22 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.011.0100)
- GRK FASTENERS Deck Screw, 5/16 in x 3-19/64 in, Steel, Round Head, Torx Drive, 500 PK (GRK10221)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 1 1/4, PK5 (WWG-CLPSBPS-044)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- ZORO SELECT Cotter Pin, 1.6mmDx40mm L, SS A2, PK25 (M51700.016.0040)
- ZORO SELECT Cotter Pin, 1.6mmDx10mm L, SS A2, PK25 (M51700.016.0010)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHX6)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPS-2103)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (2UHZ7)
- HILLMAN Cotter Pin Assortment Kit (130204)
- Zoro Select Cotter Pins