Shop All Cotter Pins
Zoro Select
Cotter Pin, 13mmDx140mm L, Steel, PK5
Mfr # M39350.130.0140
Zoro # G3420369
product price: $7.79
/pk 5, $1.56/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.130.0140
- Zoro # G3420369
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 13 mm |
Fastener Length | 140 mm |
Length | 140mm |
Number of Sizes | 1 |
Shank Length | 172.3 mm |
Pin Diameter | 13 mm |
Fits Minimum Shaft Diameter | 13.79 mm |
Usable Length | 140 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Material | Steel |
Type | Cotter |
Item | Cotter Pin |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | DIN 94, ISO 1234, NEN 182, NF E25-774 |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 13 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 140 mm, Product Type Cotter Pin, Shank Length 172.3 mm, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 13.79 mm, Manufacturer Location Globally Sourced, Standards DIN 94, ISO 1234, NEN 182, NF E25-774, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #8-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR8)
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 12 mm L, 10 PK (932941)
- STEELWORKS 11006 10 - 24 x 36 in. Threaded Steel Rod- Pack Of 10 (165134)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK125 (WWG-250-3000-LZ)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A4, PK25 (M55700.010.0025)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 3-19/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-3000-SZ)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-3/4" L, PK100 (U39351.012.0175)
- ZORO SELECT 1/8X1 3/4 PIN COTTER ZINC (12528PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- Zoro Select Cotter Pins