Shop All Cotter Pins
Zoro Select
Cotter Pin, 10mmDx90mm L, Steel, PK5
Mfr # M39350.100.0090
Zoro # G3420457
product price: $4.49
/pk 5, $0.90/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.100.0090
- Zoro # G3420457
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 10 mm |
Fastener Length | 90 mm |
Length | 90mm |
Number of Sizes | 1 |
Shank Length | 116.3 mm |
Fits Minimum Shaft Diameter | 10.79 mm |
Pin Diameter | 10 mm |
Usable Length | 90 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Item | Cotter Pin |
Type | Cotter |
Material | Steel |
Number of Pieces | 1 |
Standards | DIN 94, ISO 1234, NEN 182, NF E25-774 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 90 mm, Product Type Cotter Pin, Shank Length 116.3 mm, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 10.79 mm, Manufacturer Location Globally Sourced, Standards DIN 94, ISO 1234, NEN 182, NF E25-774, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- ARROW FASTENER Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (354)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056212)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- ZORO SELECT Cotter Pin, 10mmDx125mm L, Steel, PK5 (M39350.100.0125)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A2, PK25 (M51700.020.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-250-1500-SZ)
- ZORO SELECT 3/16X4 PIN COTTER ZINC (18764PC)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPP-002)
- Zoro Select Cotter Pins