Shop All Cotter Pins
Zoro Select
Cotter Pin, 10mmDx80mm L, Steel, PK10
Mfr # M39350.100.0080
Zoro # G3420466
product price: $8.65
/pk 10, $0.87/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.100.0080
- Zoro # G3420466
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 10 mm |
Fastener Length | 80 mm |
Length | 80mm |
Number of Sizes | 1 |
Pin Diameter | 10 mm |
Shank Length | 88 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Cotter |
Material | Steel |
Finish | Zinc Plated |
Number of Pieces | 1 |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Standards | D94 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 88 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/8" L, PK50 (U39350.018.0125)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 5 PK (1721000)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U55081.037.0001)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0275)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, Steel, PK10 (M39350.100.0063)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A4, PK25 (M55700.010.0025)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- ZORO SELECT Cotter Pin, 3.5mmDx60mm L, Steel, PK50 (M39350.035.0060)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, Steel, PK50 (M39350.032.0016)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- Zoro Select Cotter Pins