Shop All Cotter Pins
Zoro Select
Cotter Pin, 10mmDx63mm L, SS A4, PK5
Mfr # M55700.100.0063
Zoro # G2529016
product price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55700.100.0063
- Zoro # G2529016
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 10 mm |
Fastener Length | 63 mm |
Length | 63mm |
Number of Sizes | 1 |
Shank Length | 69.3 mm |
Pin Diameter | 10 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Type | Cotter |
Number of Pieces | 1 |
Pin Type | Extended Prong |
Material Grade/Class | 316 |
Standards | D94 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Product Type Cotter Pin, Shank Length 69.3 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0050)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00693)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04110.062.0200)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK25 (2UHV3)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (WWG-CPHZ-023-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U39350.012.0225)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK25 (2UJF5)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A2, PK25 (M51700.020.0025)
- ZORO SELECT 3/16X4 PIN COTTER ZINC (18764PC)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/8" L, PK100 (U55700.006.0125)
- Zoro Select Cotter Pins