Shop All Cotter Pins
Zoro Select
Cotter Pin, 10mmDx63mm L, SS A2, PK5
Mfr # M51700.100.0063
Zoro # G3412039
product price: $11.85
/pk 5, $2.37/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.100.0063
- Zoro # G3412039
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 10 mm |
Fastener Length | 63 mm |
Length | 63mm |
Number of Sizes | 1 |
Pin Diameter | 10 mm |
Shank Length | 69.3 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Item | Cotter Pin |
Finish | Plain |
Type | Cotter |
Material | Stainless Steel |
Number of Pieces | 1 |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Standards | D94 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 69.3 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx16mm, PK25 (M51260.080.0016)
- REIKU Lock Nut, 1-1/4", Nylon, 10 PK (PAGMB-N07)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Armor Coat Finish (UST900001)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0200)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK500 (WWG-125-2500-LZ)
- ZORO SELECT 5/32X1 1/2 PIN COTTER ZINC (15624PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U51700.007.0075)
- ZORO SELECT 3/8X3 1/2 PIN COTTER ZINC (37556PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT 3/8X4 PIN COTTER ZINC (37564PC)
- Zoro Select Cotter Pins