Shop All Cotter Pins
Zoro Select
Cotter Pin, 10mmDx160mm L, Steel, PK5
Mfr # M39350.100.0160
Zoro # G3420405
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.100.0160
- Zoro # G3420405
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 10 mm |
Fastener Length | 160 mm |
Length | 160mm |
Number of Sizes | 1 |
Pin Diameter | 10 mm |
Shank Length | 176 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pin |
Material | Steel |
Finish | Zinc Plated |
Number of Pieces | 1 |
Standards | D94 |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 176 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.175.2400)
- STINGER Nail Cap Plstc Rs 3 In 100 (0135175)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted Steel Pan Head Phillips Drive, 10 PK (37876)
- FOREVERBOLT Coupling Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 29 mm Lg, 17 mm Hex Wd, 10 PK (FBCPM10P10)
- ZORO SELECT Cotter Pin, 10mmDx90mm L, Steel, PK5 (M39350.100.0090)
- ZORO SELECT Cotter Pin, 10mmDx125mm L, Steel, PK5 (M39350.100.0125)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx3/4" L, PK100 (2UHX7)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3" L, PK10 (2UJP5)
- Zoro Select Cotter Pins