Shop All Cotter Pins
Zoro Select
Cotter Pin, 10mmDx125mm L, Steel, PK5
Mfr # M39350.100.0125
Zoro # G3420420
product price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.100.0125
- Zoro # G3420420
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 10 mm |
Fastener Length | 125 mm |
Length | 125mm |
Number of Sizes | 1 |
Pin Diameter | 10 mm |
Shank Length | 137.5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Finish | Zinc Plated |
Material | Steel |
Item | Cotter Pin |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Standards | D94 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 137.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., Steel Zinc Plated, 10 PK (75ADR)
- TITAN FASTENERS M8 x 1.25 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC08040)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0300)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 5000 PK (0820KPO)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- ZORO SELECT Cotter Pin, 10mmDx90mm L, Steel, PK5 (M39350.100.0090)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/2" L, PK100 (U39350.009.0250)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U39350.012.0250)
- ZORO SELECT 3/32X1/2 PIN COTTER ZINC (09408PC)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- Zoro Select Cotter Pins