Shop All Cotter Pins
Zoro Select
Cotter Pin, 10mmDx100mm L, Steel, PK5
Mfr # M39350.100.0100
Zoro # G3420448
original price:
$9.75
12% off
new price: $8.55
/pk 5, $1.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.100.0100
- Zoro # G3420448
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 10 mm |
Fastener Length | 100 mm |
Length | 100mm |
Number of Sizes | 1 |
Pin Diameter | 10 mm |
Shank Length | 110 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Material | Steel |
Item | Cotter Pin |
Number of Pieces | 1 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Standards | D94 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 110 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS 0.25 x 1.75 in. Concrete Anchors, 8PK (HO3852484)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07566.062.0250)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320SS)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Chome Plated, 9/16 in H, 5 PK (CPB080)
- ZORO SELECT Cotter Pin, 10mmDx90mm L, Steel, PK5 (M39350.100.0090)
- ZORO SELECT Cotter Pin, 10mmDx125mm L, Steel, PK5 (M39350.100.0125)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (WWG-CPS-044)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- ZORO SELECT Pin, Steel, 7mm dia. (M39610.080.0001)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK500 (2UHR9)
- Zoro Select Cotter Pins