Shop All Cotter Pins
Zoro Select
Cotter Pin, 10mmDx100mm L, SS A2, PK5
Mfr # M51700.100.0100
Zoro # G3412011
product price: $17.55
/pk 5, $3.51/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.100.0100
- Zoro # G3412011
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 10 mm |
Fastener Length | 100 mm |
Length | 100mm |
Number of Sizes | 1 |
Shank Length | 110 mm |
Pin Diameter | 10 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Item | Cotter Pin |
Finish | Plain |
Material | Stainless Steel |
Type | Cotter |
Number of Pieces | 1 |
Material Grade/Class | 18-8 |
Standards | D94 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 110 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50676)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 10 PK (UST235842)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 1/2 in Sq (WWG-0500-6000GB)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A2, PK5 (M51700.100.0063)
- ZORO SELECT 5/16X1 1/2 PIN COTTER ZINC (31224PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx5/8" L, PK100 (U51700.007.0062)
- ZORO SELECT 1/2X4 PIN COTTER ZINC (50064PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK250 (2UHR8)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK50 (WWG-BPS-213)
- X1 TOOLS 3/16 x 3 Cotter Pin Clip 30 Pins by X1 Tools (X1E-CON-PIN-COT-1600x30)
- Zoro Select Cotter Pins