Shop All Protective Packaging Accessories
Zoro Select
Corrugated Wrap, W 48 In, L 250 Ft.
Mfr # SF48B
Zoro # G1279887
original price:
$247.25
48% off
new price: $126.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Length 250 ft.
- Color Kraft
- Packing Paper Type Corrugated Wrap
- Roll Weight 57 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF48B
- Zoro # G1279887
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 48" |
Length | 250 ft. |
Flute Size | B Flute |
Roll Length | 250 ft |
Roll Width | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corrugated Wrap |
Color | Kraft |
Packing Paper Type | Corrugated Wrap |
Roll Weight | 57 lb |
Packing Paper Form | Roll |
Description
Corrugated Wrap, Flute Size B Flute, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 48 in, Roll Length 250 ft, Roll Weight 57 lb, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Open Poly Bags, 3 mil, Clear (5DHE2)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- SCREW-IT-AGAIN Sia Wood Anchor-10 Pack (SIA-10PK)
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Loose Fill Dispenser, 30 Cubic Feet, 1 Each (56GL59)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00053)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- SCOTCH Cushion Lock Protective Wrap, 12" x 30 ft, Brown (7100270120)
- Zoro Select Protective Packaging Accessories