Shop All Protective Packaging Accessories
Zoro Select
Corrugated Wrap, W 18 In x L 250 Ft
Mfr # 3EVU2
Zoro # G3116373
original price:
$43.38
25% off
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color Kraft
- Length 250 ft.
- Flute Size Cohesive
- Packing Paper Form Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3EVU2
- Zoro # G3116373
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 18" |
Length | 250 ft. |
Flute Size | Cohesive |
Roll Length | 250 ft |
Roll Width | 18 in |
Details
Item | Corrugated Wrap |
Color | Kraft |
Packing Paper Form | Roll |
Roll Weight | 21 lb |
Packing Paper Type | Corrugated Wrap |
Description
Corrugated Wrap, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 18 in, Roll Length 250 ft, Roll Weight 21 lb, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 6", Kraft, 20/Bundle (55VJ45)
- OPTIMA SCALES Optima Scales OP-924A-500 General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP-924A-500)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- GLOBAL INDUSTRIAL Tilt Indicator, Yellow (412646)
- Zoro Select Protective Packaging