Shop All Corrugated Tubing & Fittings
Zoro Select
Corrugated Tubing, PE, 5/16 in., 25 ft
Mfr # 16Y251
Zoro # G4672683
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 5/16 in
- Corrugated Tubing Inside Dia. 0.38 in
- Self Extinguishing Yes
- Corrugated Tubing Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16Y251
- Zoro # G4672683
- UPC # 190735392737
- Country of Origin Multiple
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 5/16 in |
Corrugated Tubing Inside Dia. | 0.38 in |
Corrugated Tubing Length | 25 ft |
Outside Dia. | 0.51 in |
Overall Length | 25 ft |
Inside Diameter | 0.38 in |
Minimum Bend Radius Static | 0.87 in |
Minimum Bend Radius Dynamic | 0.72 in |
Description
Corrugated Loom Tubing, Nominal Size 5/16 in, Inside Diameter 0.38 in, Outside Dia. 0.51 in, Overall Length 25 ft, Tubing Material Polyethylene, Max. Operating Temperature 175 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Wall Thickness 0.01 in, Abrasion Resistance Normal, Hazardous Location No, Minimum Bend Radius Dynamic 0.72 in, Minimum Bend Radius Static 0.87 in, Min. Operating Temperature 30 Degrees F, Outdoor Use No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-8-100)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Black (HS352-S100-BLACK)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 100 ft (16Y246)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 25 ft (16Y261)
- ZORO SELECT Corrugated Tubing, Nylon, 3/8 in., 25 ft (16Y263)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- Zoro Select Corrugated Tubing & Fittings