Shop All Corrugated Tubing & Fittings
This Product is Discontinued
Zoro Select
Corrugated Tubing, PE, 1/2 in., 100 ft (Discontinued)
Mfr # 16Y281
Zoro # G4676646
This Product is Discontinued
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.64 in
- Corrugated Tubing Length 100 ft
- Self Extinguishing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16Y281
- Zoro # G4676646
- UPC # 190735393031
- Country of Origin Multiple
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.64 in |
Corrugated Tubing Length | 100 ft |
Outside Dia. | 0.84 in |
Inside Diameter | 0.64 in |
Overall Length | 100 ft |
Minimum Bend Radius Static | 1.95 in |
Minimum Bend Radius Dynamic | 1.61 in |
Description
Corrugated Loom Tubing, Nominal Size 1/2 in, Inside Diameter 0.64 in, Outside Dia. 0.84 in, Overall Length 100 ft, Tubing Material Polyethylene, Max. Operating Temperature 175 Degrees F, Tubing Color Orange, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Wall Thickness 0.01 in, Abrasion Resistance Normal, Hazardous Location No, Minimum Bend Radius Dynamic 1.61 in, Minimum Bend Radius Static 1.95 in, Min. Operating Temperature 30 Degrees F, Outdoor Use No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.