Shop All Corrugated Tubing & Fittings
Zoro Select
Corrugated Tubing, Nylon, 3/4 in., 100 ft
Mfr # 16Y260
Zoro # G4658936
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.86 in
- Corrugated Tubing Length 100 ft
- Self Extinguishing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16Y260
- Zoro # G4658936
- UPC # 190735392829
- Country of Origin Multiple
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.86 in |
Corrugated Tubing Length | 100 ft |
Outside Dia. | 1.12 in |
Inside Diameter | 0.86 in |
Overall Length | 100 ft |
Minimum Bend Radius Dynamic | 1.97 in |
Minimum Bend Radius Static | 2.38 in |
Description
Corrugated Loom Tubing, Nominal Size 3/4 in, Inside Diameter 0.86 in, Outside Dia. 1.12 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 175 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Wall Thickness 0.01 in, Abrasion Resistance Normal, Hazardous Location No, Minimum Bend Radius Dynamic 1.97 in, Minimum Bend Radius Static 2.38 in, Min. Operating Temperature 30 Degrees F, Outdoor Use No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1060)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- ZORO SELECT Corrugated Tubing, Nylon, 1-1/4 in., 50 ft (16Y266)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 100 ft (16Y249)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 25 ft (16Y264)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 25 ft (16Y261)
- SURTEK Corrugated Pipe For Cable 34 X 50M (136853)
- Zoro Select Corrugated Tubing & Fittings