Shop All Corrugated Tubing & Fittings
Zoro Select
Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in
Mfr # 16Y256
Zoro # G4656477
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1/4 in
- Corrugated Tubing Inside Dia. 0.27 in
- Self Extinguishing Yes
- Corrugated Tubing Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16Y256
- Zoro # G4656477
- UPC # 190735392782
- Country of Origin Multiple
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/4 in |
Corrugated Tubing Inside Dia. | 0.27 in |
Corrugated Tubing Length | 100 ft |
Outside Dia. | 0.39 in |
Overall Length | 100 ft |
Inside Diameter | 0.27 in |
Minimum Bend Radius Dynamic | 0.36 in |
Minimum Bend Radius Static | 0.43 in |
Description
Corrugated Loom Tubing, Nominal Size 1/4 in, Inside Diameter 0.27 in, Outside Dia. 0.39 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 175 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Wall Thickness 0.02 in, Abrasion Resistance Normal, Hazardous Location No, Minimum Bend Radius Dynamic 0.36 in, Minimum Bend Radius Static 0.43 in, Min. Operating Temperature 30 Degrees F, Outdoor Use No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Nut, 550 To 1250 lb Max Load (SLICK500)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 25 ft (16Y264)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 100 ft (16Y260)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- ZORO SELECT Corrugated Tubing, PE, 1-1/4 in., 50 ft (16Y255)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 25 ft (16Y261)
- ZORO SELECT Corrugated Tubing, Nylon, 1-1/4 in., 50 ft (16Y266)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- Zoro Select Corrugated Tubing & Fittings