Shop All Corrugated Tubing & Fittings
Zoro Select
Corrugated Tubing, Nylon, 1/2 in., 25 ft
Mfr # 16Y264
Zoro # G4650554
original price:
$11.85
5% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.64 in
- Corrugated Tubing Length 25 ft
- Self Extinguishing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16Y264
- Zoro # G4650554
- UPC # 190735392867
- Country of Origin Multiple
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.64 in |
Corrugated Tubing Length | 25 ft |
Outside Dia. | 0.83 in |
Overall Length | 25 ft |
Inside Diameter | 0.64 in |
Minimum Bend Radius Static | 1.95 in |
Minimum Bend Radius Dynamic | 1.61 in |
Description
Corrugated Loom Tubing, Nominal Size 1/2 in, Inside Diameter 0.64 in, Outside Dia. 0.83 in, Overall Length 25 ft, Tubing Material Nylon, Max. Operating Temperature 248 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Wall Thickness 0.01 in, Abrasion Resistance Normal, Hazardous Location No, Minimum Bend Radius Dynamic 1.61 in, Minimum Bend Radius Static 1.95 in, Min. Operating Temperature 40 Degrees F, Outdoor Use No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 200A, 600V AC (A6K200R)
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 25 ft (16Y251)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 100 ft (16Y260)
- ZORO SELECT Corrugated Tubing, Nylon, 1-1/4 in., 50 ft (16Y266)
- ZORO SELECT Corrugated Tubing, PE, 1-1/4 in., 50 ft (16Y255)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 50FT- Black (WL-ED-PE-150-50-BK)
- Zoro Select Corrugated Tubing & Fittings