Shop All Moving Cartons
Zoro Select
Corrugated Starter Moving Kit
Mfr # 1PKA2
Zoro # G1570782
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 37"
- Inside Width 26"
- Inside Depth 5-3/4"
- Meets 200 lb.Test
- Includes (1) Black Marker, (12) Boxes, (2) Rolls Bubble Pack, (2) Rolls Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PKA2
- Zoro # G1570782
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 37" |
Inside Width | 26" |
Inside Depth | 5-3/4" |
Details
Item | Printed Moving Box Kit |
Meets | 200 lb.Test |
Includes | (1) Black Marker, (12) Boxes, (2) Rolls Bubble Pack, (2) Rolls Tape |
Color | Kraft |
Standards | ASTM-D-5118 |
Board Test | 200# |
Wall Type | Single Wall |
Material | Corrugate |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Description
Printed Moving Box Kit, Box Style Printed Moving Kit, Wall Type Single Wall, Inside LxWxH 26x5-3/4x37 in, Board Test 200#, Closure Style RSC, Includes (1) Black Marker, (12) Boxes, (2) Rolls Bubble Pack, (2) Rolls Tape, Wall Thickness 1/8 in, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER LC406BKS INKvestment Ink, 3,000 Page-Yield, Black (LC406BKS)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 10", Kraft, 10/Bundle (55VJ51)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 20", Kraft, 5/Bundle (55VJ52)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ5)
- ZORO SELECT Inner Mirror Boxes, 37" x 3 3/4" x 30 3/4", Kraft, 10/Bundle (55VL60)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ4)
- BOX PACKAGING Mirrors Boxes, 30"L x 3-1/2"W x 40"H, Kraft (30404PCMC)
- Zoro Select Mail Supplies