Shop All Protective Packaging Accessories
This Product is Discontinued
Zoro Select
Corrugated Sheet, 48" W, 0.394" Thick, PK10 (Discontinued)
Mfr # 52HT17
Zoro # G5896810
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Width 48 in
- Length 96 in
- Thickness 25/64 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52HT17
- Zoro # G5896810
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 48 in |
Length | 96 in |
Details
Color | White |
Item | Corrugated Pads |
Thickness | 25/64 in |
Material | Polypropylene |
Wall Type | Single Wall |
Standards | FDA Approved |
Wall Thickness | 25/64" |
Description
Corrugated Pads, Wall Type Single Wall, Width 48 in, Length 96 in, Thickness 25/64 in, Material Polypropylene, Color White, Standards FDA Approved, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.