Shop All Corrugated Pads
This Product is Discontinued
Zoro Select
Corrugated Sheet, 36 in. L x 24 in. W, PK5 (Discontinued)
Mfr # 36MZ75
Zoro # G9759294
This Product is Discontinued
Key Features
- Length 36 in
- Width 24 in
- Thickness 11/64 in
- Color White
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36MZ75
- Zoro # G9759294
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 36 in |
Width | 24 in |
Details
Item | Corrugated Pads |
Thickness | 11/64 in |
Color | White |
Material | Corrugate |
Wall Type | Single Wall |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 11/64" |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Corrugated Pads, Wall Type Single Wall, Width 24 in, Length 36 in, Thickness 11/64 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.