Shop All Protective Packaging Accessories
Zoro Select
Corrugated Sheet, 24" L, 0.157" Thick, PK30
Mfr # 52HR98
Zoro # G5896996
product price: $101.99
/pk 30, $3.40/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Length 24 in
- Thickness 5/32 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52HR98
- Zoro # G5896996
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 24 in |
Width | 24 in |
Details
Color | White |
Material | Polypropylene |
Thickness | 5/32 in |
Item | Corrugated Pads |
Wall Thickness | 5/32" |
Wall Type | Single Wall |
Standards | FDA Approved |
Description
Corrugated Pads, Wall Type Single Wall, Width 24 in, Length 24 in, Thickness 5/32 in, Material Polypropylene, Color White, Standards FDA Approved, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Black (2681B)
- FELLOWES Sorter, 12 Compartment, Med Oak (25400)
- PAPERPRO Stapler, 25 Sheet, Blue/Silver (ACI1118)
- ZORO SELECT Loose Fill Dispenser, 30 Cubic Feet, 1 Each (56GL59)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- BOX PACKAGING Global Industrial„¢ Locking Rings 1 Qt. Paint Can, White, 100/Pack (HAZ1081)
- Zoro Select Protective Packaging Accessories