Shop All Protective Packaging Accessories
Zoro Select
Corrugated Sheet, 120" L x 60" W, PK10
Mfr # 52HT13
Zoro # G5896856
original price:
$354.83
23% off
new price: $270.99
/pk 10, $27.10/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 60 in
- Length 120 in
- Thickness 5/32 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52HT13
- Zoro # G5896856
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 60 in |
Length | 120 in |
Details
Material | Polypropylene |
Item | Corrugated Pads |
Thickness | 5/32 in |
Color | White |
Standards | FDA Approved |
Wall Type | Single Wall |
Wall Thickness | 5/32" |
Description
Corrugated Pads, Wall Type Single Wall, Width 60 in, Length 120 in, Thickness 5/32 in, Material Polypropylene, Color White, Standards FDA Approved, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, 1.5"X2", Canary, PK24 (65324VADB)
- AVERY 1/2" Slant Ring Heavy Duty Binder, Black (AVE05233)
- MEAD Standard Legal Pad, 8.5" x 11.75", 50 Sheets Per Pack, PK12 (MEA59610)
- FISKARS Scissors, Lefthand, Bent, 8"Rd (1294508697WJ)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- ZORO SELECT Loose Fill Dispenser, 30 Cubic Feet, 1 Each (56GL59)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- IDL PACKAGING AirWave Nano, Air Cushion Void Fill Machine (AirWave Nano)
- Zoro Select Protective Packaging