Shop All Corrugated Pads
Zoro Select
Corrugated Roll, 250ftx12in, 0.172in Thick
Mfr # 36MZ86
Zoro # G9759181
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 ft.
- Width 12"
- Color Kraft
- Material Single-Face Corrugated Paper
- Thickness 0.172 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36MZ86
- Zoro # G9759181
- UPC # 00841436017220
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250 ft. |
Width | 12" |
Roll Length | 250 ft |
Roll Width | 12 in |
Flute Size | A Flute |
Details
Item | Corrugated Wrap |
Color | Kraft |
Material | Single-Face Corrugated Paper |
Thickness | 0.172 in |
Packing Paper Form | Roll |
Roll Weight | 14 lb |
Packing Paper Type | Corrugated Wrap |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Corrugated Wrap, Flute Size A Flute, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 12 in, Roll Length 250 ft, Roll Weight 14 lb, Material Single-Face Corrugated Paper, Color Kraft, Thickness 0.172 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, Arrows, Assortd, PK96 (684ARR4)
- SCHOOL SMART Magnet Button Assortment - Configurable Item, Assorted Size, Assorted Color, Pack of 30 PK (A2228)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93334)
- ZORO SELECT Corrugated Sheets, 48" x 96", Kraft, 5 /Bundle (56EC40)
- ZORO SELECT Corrugated Sheets, 42" x 42", Kraft, 5 /Bundle (55VK09)
- ZORO SELECT Corrugated Roll, 250ftLx9in, 0.172in Thick (SF09)
- ZORO SELECT Corrugated Sheets, 40" x 48", Kraft, 5 /Bundle (55VK08)
- ZORO SELECT Corrugated Sheets, 48" x 60", Kraft, 5 /Bundle (55VK12)
- ZORO SELECT Corrugated Roll, 250ftLx4in, 0.172in Thick (SF04)
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- Zoro Select Protective Packaging