Shop All Corrugated Pads
Zoro Select
Corrugated Roll, 250 ft. L x 72 in. W
Mfr # SF72
Zoro # G9759111
product price: $145.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Length 250 ft.
- Width 72"
- Thickness 0.172 in
- Material Single-Face Corrugated Paper
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF72
- Zoro # G9759111
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250 ft. |
Width | 72" |
Roll Length | 250 ft |
Flute Size | A Flute |
Roll Width | 72 in |
Details
Item | Corrugated Wrap |
Thickness | 0.172 in |
Material | Single-Face Corrugated Paper |
Color | Kraft |
Roll Weight | 83 lb |
Packing Paper Type | Corrugated Wrap |
Packing Paper Form | Roll |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Corrugated Wrap, Flute Size A Flute, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 72 in, Roll Length 250 ft, Roll Weight 83 lb, Material Single-Face Corrugated Paper, Color Kraft, Thickness 0.172 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels with Sure Feed fo, PK100 (6878)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle (49J994)
- VIBRA-TITE Tamper Detection Marker, Green (20221)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 60", Kraft, 5/Bundle (55VK16)
- ZORO SELECT Corrugated Sheets, 36" x 48", Kraft, 5 /Bundle (55VK04)
- ZORO SELECT Corrugated Sheets, 20" x 24", Kraft, 5 /Bundle (56EC37)
- ZORO SELECT Plastic Corrugated Sheets, 48" x 96", White, 10/Bundle (56EC58)
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- ZORO SELECT Corrugated Sheets, 40" x 40", Kraft, 5 /Bundle (55VK06)
- ZORO SELECT Corrugated Sheets, 60" x 60", Kraft, 5/Bundle (55VK14)
- Zoro Select Protective Packaging