Shop All Corrugated Pads
Zoro Select
Corrugated Roll, 250 ft. L x 48 in. W
Mfr # SF48W
Zoro # G9759136
product price: $179.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Length 250 ft.
- Width 48"
- Thickness 0.172 in
- Color White
- Material Single-Face Corrugated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF48W
- Zoro # G9759136
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250 ft. |
Width | 48" |
Roll Width | 48 in |
Flute Size | B Flute |
Roll Length | 250 ft |
Details
Item | Corrugated Wrap |
Thickness | 0.172 in |
Color | White |
Material | Single-Face Corrugated Paper |
Roll Weight | 40 lb |
Packing Paper Form | Roll |
Packing Paper Type | Corrugated Wrap |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Corrugated Wrap, Flute Size B Flute, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 48 in, Roll Length 250 ft, Roll Weight 40 lb, Material Single-Face Corrugated Paper, Color White, Thickness 0.172 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-706)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- GHENT Fabric Bulletin Board 36"x46.5", Blue (TF34-93)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- ZORO SELECT Corrugated Sheets, 40" x 60", Kraft, 5 /Bundle (56EC39)
- ZORO SELECT Corrugated Sheets, 60" x 60", Kraft, 5/Bundle (55VK14)
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 48", Kraft, 5/Bundle (56EC42)
- ZORO SELECT Honeycomb Sheets, 48" x 96" x 2", Kraft, 20/Skid (56EC57)
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- ZORO SELECT Corrugated Sheets, 24" x 18", Kraft, 50/Bundle (56EC32)
- ZORO SELECT Corrugated Sheets, 48" x 72", Kraft, 5 /Bundle (55VK13)
- Zoro Select Protective Packaging