Shop All Pallets
This Product is Discontinued
Zoro Select
Corrugated Pallet Cones, 10 in H, 50 PK (Discontinued)
Mfr # 45GY13
Zoro # G2455726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 10 in
- Color Black, Yellow
- Material Corrugated
- Base Length 8 in
- Base Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45GY13
- Zoro # G2455726
- UPC # 700358237942
- Country of Origin United States
- Category Pallets
Dimensions
Height | 10 in |
Base Length | 8 in |
Base Width | 8 in |
For Max. Strap Width | 3/4 in |
Details
Item | Pallet Cones |
Color | Black, Yellow |
Material | Corrugated |
Language | Trilingual |
Description
Pallet Cones, Material Corrugated, Base Length 8 in, Base Width 8 in, Height 10 in, Color Black, Yellow, For Max. Strap Width 3/4 in, Language Trilingual, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.