Shop All Corrugated Pads
This Product is Discontinued
Zoro Select
Corrugated Pads, 36x36, PK10 (Discontinued)
Mfr # 5HZT7
Zoro # G0619893
This Product is Discontinued
Key Features
- Length 36 in
- Width 36 in
- Material Corrugate
- Thickness 1/8 in
- Meets 200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZT7
- Zoro # G0619893
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 36 in |
Width | 36 in |
Details
Item | Corrugated Pads |
Material | Corrugate |
Thickness | 1/8 in |
Meets | 200 lb. Test |
Color | Kraft |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Type | Single Wall |
Wall Thickness | 1/8" |
Post-Consumer Recyclability | 100 % |
Description
Corrugated Pads, Wall Type Single Wall, Width 36 in, Length 36 in, Thickness 1/8 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.