Shop All Moving Cartons
Zoro Select
Corrugated Moving/Storage Box
Mfr # 1PJZ5
Zoro # G0649372
product price: $4.59
/ea
Sold in multiples of 15 for $68.85
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 18 in
- Inside Depth 18"
- Meets 200-lb. Test
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PJZ5
- Zoro # G0649372
- UPC # 094922670267
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 18" |
Details
Item | Printed Moving Box |
Meets | 200-lb. Test |
Color | Kraft |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Type | Single Wall |
Material | Corrugate |
Board Test | 200# |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Description
Printed Moving Box, Box Style Printed Moving, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, 24x18x18 in Inside LxWxH, 200#, RSC, Wall Thickness 1/8 in, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 6" x 4", White, 50/Bundle (M664)
- DIXON TICONDEROGA Phano China Markers, Crimson Red, PK24, 24PK (00071)
- VON KLAUS 5.5in Mayo Dissecting Scissors, Curved, Von Klaus German Surgical Steel (VK103-5114)
- MELISSA & DOUG Hair Stylist Role Play Costume Set (4847)
- ZORO SELECT Corrugated Starter Moving Kit (1PKA2)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 20", Kraft, 5/Bundle (55VJ52)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 10", Kraft, 10/Bundle (55VJ51)
- ZORO SELECT Corrugated Moving/Storage Box, 32 ECT (1PJZ3)
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- ZORO SELECT Inner Mirror Boxes, 37" x 3 3/4" x 30 3/4", Kraft, 10/Bundle (55VL60)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ6)
- Zoro Select Mailing Tubes & Cartons