Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 8" x 7" x 4", White, 50/Bundle
Mfr # M874
Zoro # G6301386
product price: $75.49
/pk 50, $1.51/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$75.49
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M874
- Zoro # G6301386
- UPC # 848109007694
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 7 in |
Inside Depth | 4" |
Inside Height | 4 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5211 |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Board Test | 200# |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 8 in, Inside Width 7 in, Inside Height 4 in, Inside LxWxH 8x7x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5211, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- MARKAL Crayon Refill, Red Color Family, 12 PK (96274)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- ZORO SELECT Corrugated Mailers, 6" x 6" x 4", White, 50/Bundle (M664)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- ZORO SELECT Corrugated Boxes, 27" x 27" x 27", Kraft, 5/Bundle (11G140)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U23)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 12", Kraft, 10/Bundle (493U02)
- Zoro Select Shipping Cartons