Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 7" x 7" x 5", White, 50/Bundle
Mfr # M775
Zoro # G6301465
product price: $29.81
/pk 50, $0.60/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$29.81
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M775
- Zoro # G6301465
- UPC # 841436088527
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 7 in |
Inside Depth | 5" |
Inside Height | 5 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5203 |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | B Flute |
Board Test | 200# |
Shop By | Closeouts |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 5 in, Inside LxWxH 7x7x5 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5203, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00016)
- CAR DEALER DEPOT Uni Posca Paint Markers Regular Size: Fluorescent Orange (957-REG-FO)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (SAN2096193)
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 5", White, 50/Bundle (M965)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 5", White, 50/Bundle (M655)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 5", White, 50/Bundle (M755)
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 10", Kraft, 15/Bundle (22XM14)
- PARTNERS BRAND Apparel Boxes, 24" x 14" x 4", Kraft, 25/Case (AB241474K)
- Zoro Select Shipping & Moving Boxes