Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 7" x 5" x 3", White, 50/Bundle
Mfr # M753
Zoro # G6302007
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M753
- Zoro # G6302007
- UPC # 841436088480
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 5 in |
Inside Depth | 3" |
Inside Height | 3 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Standards | ASTM-D-5149 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 7 in, Inside Width 5 in, Inside Height 3 in, Inside LxWxH 7x5x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5149, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Pink Ink, Dozen (BL11PK)
- NEW PAIGE Ricky The Rock that Couldnt Roll Book (9780578198033)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12320)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- ZORO SELECT Corrugated Mailers, 9" x 3" x 3", White, 50/Bundle (M933)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 3", White, 50/Bundle (M443)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (55VG64)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 18", Kraft, 5/Bundle (11G186)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", White, 25/Bundle (22XL93)
- PARTNERS BRAND Apparel Boxes, 19" x 12" x 3", Kraft, 100/Case (AB19123K)
- Zoro Select Shipping & Moving Boxes