Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 7" x 4" x 1", White, 50/Bundle
Mfr # M741
Zoro # G6301471
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 4 in
- Inside Depth 1"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M741
- Zoro # G6301471
- UPC # 848109007670
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 4 in |
Inside Depth | 1" |
Inside Height | 1 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5202 |
Board Test | 200# |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 7 in, Inside Width 4 in, Inside Height 1 in, Inside LxWxH 7x4x1 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5202, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Orthod Case Analysis Envelo-File, PK25 (A1048)
- AVERY Mini Durable View Binder, 1" Round Rings (17167)
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- BSC PREFERRED 3 x 5'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1307)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle (M431)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 1", White, 50/Bundle (M331)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 1", White, 50/Bundle (M641)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", Kraft, 25/Bundle (11A747)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle (55VH11)
- Zoro Select Shipping & Moving Boxes