Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 6" x 5" x 5", White, 50/Bundle
Mfr # M655
Zoro # G6301331
original price:
$58.45
13% off
new price: $50.49
/pk 50, $1.01/ea
Sold in multiples of 2 for $100.98
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$100.98
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M655
- Zoro # G6301331
- UPC # 841436088398
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 5 in |
Inside Depth | 5" |
Inside Height | 5 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Standards | ASTM-D-5216 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Wall Thickness | 1/8 in |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 6 in, Inside Width 5 in, Inside Height 5 in, Inside LxWxH 6x5x5 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5216, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- PAPER MATE Eraser Caps, Red, PK144 (73015)
- HONEYWELL Honeywell Shredder (9306)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 6", Kraft, 10/Bundle (493T54)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 5", White, 50/Bundle (M865)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 5", White, 50/Bundle (M755)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 48", Kraft, 10/Bundle (22XL04)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- ZORO SELECT Corrugated Boxes, 8" x 4" x 12", Kraft, 25/Bundle (55VG25)
- Zoro Select Shipping & Moving Boxes