Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 6" x 4" x 1", White, 50/Bundle
Mfr # M641
Zoro # G6301325
original price:
$222.86
86% off
new price: $30.19
/pk 50, $0.60/ea
Sold in multiples of 3 for $90.57
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$90.57
Free 30-Day Returns
Key Features
- Inside Width 4 in
- Inside Depth 1"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M641
- Zoro # G6301325
- UPC # 848109007571
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 4 in |
Inside Depth | 1" |
Inside Height | 1 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Meets | 200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5217 |
Board Test | 200# |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 6 in, Inside Width 4 in, Inside Height 1 in, Inside LxWxH 6x4x1 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5217, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board, 20 x 16, White (356U00-01)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT58)
- SHARPIE Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK (22474)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 1", White, 50/Bundle (M331)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle (M431)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 1", White, 50/Bundle (M741)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 12", Kraft, 25/Bundle (11A757)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle (22XM59)
- THE PACKAGING WHOLESALERS 6 x 6 x 6 Cube Cardboard Corrugated Boxes (BS060606)
- Zoro Select Shipping & Moving Boxes