Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 6 1/2" x 2 1/2" x 1 3/4", White, 50/Bundle
Mfr # MRX2X
Zoro # G6301605
product price: $21.19
/pk 50, $0.42/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 1-3/4"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MRX2X
- Zoro # G6301605
- UPC # 812578008193
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 1/2 in |
Inside Width | 2 1/2 in |
Inside Depth | 1-3/4" |
Inside Height | 1 3/4 in |
Depth | 1 4/5" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Meets | 200 lb. Test |
Standards | ASTM-D-5189 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 200# |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 6 1/2 in, Inside Width 2 1/2 in, Inside Height 1 3/4 in, Inside LxWxH 6-1/2x2-1/2x1-3/4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5189, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 12 1/2" x 8", Kraft, 20/Bundle (22XK82)
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35852)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK (81405)
- WELLY Porsche 356-1 Roadster Silver with Red Interior NEX Models 1 by 24 Diecast Model Car (24090sil)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 7/8" x 2 5/8", White, 50/Bundle (MRX6X)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 6", Kraft, 15/Bundle (55VM24)
- ZORO SELECT Double Wall Boxes, 40" x 30" x 30", Kraft, 5/Bundle (55VM53)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle (55VG73)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 12", Kraft, 20/Bundle (22XL27)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- Zoro Select Shipping Cartons