Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle
Mfr # M554
Zoro # G6301526
original price:
$49.69
41% off
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M554
- Zoro # G6301526
- UPC # 812578008025
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 5 in |
Inside Depth | 4" |
Inside Height | 4 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Standards | ASTM-D-5197 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 4 in, Inside LxWxH 5x5x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5197, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- SMEAD Jacket, File, Ltr, 1""Exp, Mla Pk (SMD75520)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 4", White, 50/Bundle (M854)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 4", White, 50/Bundle (M1264)
- ZORO SELECT Corrugated Mailers, 10" x 5" x 4", White, 50/Bundle (M1054)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- ZORO SELECT Corrugated Mailers, 16" x 4" x 4", White, 50/Bundle (M1644)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 29", Kraft, 25/Bundle (6629)
- Zoro Select Shipping Cartons