Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 5" x 2" x 2", White, 50/Bundle
Mfr # M522
Zoro # G6301395
product price: $10.79
/pk 50, $0.22/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M522
- Zoro # G6301395
- UPC # 812578007950
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 2 in |
Inside Depth | 2" |
Inside Height | 2 in |
Depth | 2" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5210 |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Board Test | 200# |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 5 in, Inside Width 2 in, Inside Height 2 in, Inside LxWxH 5x2x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5210, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, DOZEN (39100)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- MELISSA & DOUG Alphabet Lacing Cards (9490)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 2", White, 50/Bundle (MLR962)
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 2", White, 50/Bundle (M642)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (11R327)
- ZORO SELECT Flat Corrugated Boxes, 18" x 10" x 4", Kraft, 25/Bundle (11R405)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- Zoro Select Shipping Cartons