Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 4" x 3" x 2", White, 50/Bundle
Mfr # M432
Zoro # G6302278
original price:
$19.96
40% off
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Meets 200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M432
- Zoro # G6302278
- UPC # 812578007875
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 3 in |
Inside Depth | 2" |
Inside Height | 2 in |
Depth | 2" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5122 |
Board Test | 200# |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 4 in, Inside Width 3 in, Inside Height 2 in, Inside LxWxH 4x3x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5122, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 2" x 25 ft- Black (WL-ED-UV-200-25-BK)
- SOLAR GROUP Mailbox Flag Repl Kit (RF000R06)
- BAUMGARTENS Clips, Plastiklip, Small, Ast, PK1000 (LP0200)
- BSC PREFERRED 7 x 7 x 6'' Corrugated Boxes, 25PK (S-4586)
- ZORO SELECT Corrugated Mailers, 6" x 6" x 2", White, 50/Bundle (M662)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- ZORO SELECT Corrugated Mailers, 5" x 2" x 2", White, 50/Bundle (M522)
- ZORO SELECT Shipping Box, 18x18x12 in (55NM86)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle (11K638)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- ZORO SELECT Shipping Box, 18x14x14 in (55NM83)
- Zoro Select Shipping & Moving Boxes