Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 4 3/8" x 4 3/8" x 3 1/2", White, 50/Bundle
Mfr # MLR2
Zoro # G6301410
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 3/8 in
- Inside Depth 3-1/2"
- Color White
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MLR2
- Zoro # G6301410
- UPC # 812578007943
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 3/8 in |
Inside Width | 4 3/8 in |
Inside Depth | 3-1/2" |
Inside Height | 3 1/2 in |
Depth | 3 1/2" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Standards | ASTM-D-5208 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | B Flute |
Board Test | 200# |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 4 3/8 in, Inside Width 4 3/8 in, Inside Height 3 1/2 in, Inside LxWxH 4-3/8x4-3/8x3-1/2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5208, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS ARS All-Purpose Scissors (SS-330HN-V)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- ZORO SELECT 6" x 4" Open Poly Bags, 6 mil, Clear (5DRA8)
- DELL DELL COMP 3110/3115 CYAN (310-8094)
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (55VH13)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (55VH18)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- ZORO SELECT Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle (11G196)
- IDL PACKAGING 10L x 10W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-10104-25)
- Zoro Select Shipping Cartons