Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 30" x 4" x 4", White, 50/Bundle
Mfr # M3044
Zoro # G6301499
product price: $100.99
/pk 50, $2.02/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M3044
- Zoro # G6301499
- UPC # 841436059633
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 4 in |
Inside Depth | 4" |
Inside Height | 4 in |
Depth | 4" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5200 |
Board Test | 200# |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 30 in, Inside Width 4 in, Inside Height 4 in, Inside LxWxH 30x4x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5200, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK48 (22248)
- HP Ink Cartridge, Black (C6602A)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- ZORO SELECT Corrugated Mailers, 8" x 7" x 4", White, 50/Bundle (M874)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- ZORO SELECT Double Wall Boxes, 26" x 20" x 20", Kraft, 10/Bundle (22XM70)
- ZORO SELECT Long Corrugated Boxes, 48" x 12" x 12", Kraft, 10/Bundle (493U55)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 28" Kraft, 10/Bundle (55VH90)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- Zoro Select Shipping & Moving Boxes