Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle
Mfr # M2422
Zoro # G6301666
original price:
$113.95
53% off
new price: $53.15
/pk 50, $1.06/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M2422
- Zoro # G6301666
- UPC # 848109008462
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 2 in |
Inside Depth | 2" |
Inside Height | 2 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Standards | ASTM-D-5183 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 24 in, Inside Width 2 in, Inside Height 2 in, Inside LxWxH 24x2x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5183, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Stretch Wrap 12" x 5000 ft., Cast Style, Clear (15C018)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- MARKAL Markal 434-51123 Lacquer-Stik Fill-In Paint Markers (434-51123)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 18", Kraft, 25/Bundle (22XK87)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 2", White, 50/Bundle (M1242)
- ZORO SELECT Corrugated Mailers, 7" x 3" x 2", White, 50/Bundle (M732)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 2", White, 50/Bundle (M552)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 5", Kraft, 25/Bundle (55VG68)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle (22XL14)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 8", Kraft, 25/Bundle (11R214)
- BSC PREFERRED 10 x 18 x 10'' Jumbo Bin Boxes, 25PK (S-5811)
- Zoro Select Shipping & Moving Boxes