Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle
Mfr # M1844
Zoro # G6301517
original price:
$80.00
24% off
new price: $60.79
/pk 50, $1.22/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$60.79
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Meets 200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M1844
- Zoro # G6301517
- UPC # 841436089128
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 4 in |
Inside Depth | 4" |
Inside Height | 4 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5198 |
Wall Thickness | 1/8 in |
Fluting Profile | B Flute |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 18 in, Inside Width 4 in, Inside Height 4 in, Inside LxWxH 18x4x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5198, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- ENCORE PACKAGING Wide Band, 7" x 5/8"1 lb. Bag (EP-4107)
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 4", White, 50/Bundle (M1244)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4 1/2", Kraft, 25/Bundle (22XK46)
- FECHOMETAL USA Straps, 201 Stainless Steel, 3/4"X0.030"X72", PK10 (FTA7207190018N)
- Zoro Select Shipping & Moving Boxes