Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle
Mfr # MLR84
Zoro # G6301639
product price: $38.55
/pk 50, $0.77/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 1/2 in
- Inside Depth 3-1/2"
- Color White
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MLR84
- Zoro # G6301639
- UPC # 812578008568
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/2 in |
Inside Width | 3 1/2 in |
Inside Depth | 3-1/2" |
Inside Height | 3 1/2 in |
Depth | 3 1/2" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5186 |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Board Test | 200# |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 17 1/2 in, Inside Width 3 1/2 in, Inside Height 3 1/2 in, Inside LxWxH 17-1/2x3-1/2x3-1/2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5186, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Coil Bound Purchase Order Book Pre-Numbered 200/Book Pk (635)
- NATIONAL CHECKING 3.5"x6.75" 1 Part Green 19 Line Guest Check 50 Checks, PK50 (520-50)
- ROLLY Power Winch Tractor Accessory (RO326224)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 3 1/2", White, 50/Bundle (MLR2)
- ZORO SELECT Shipping Box, 20x12x12 in (55NM91)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 9 In. W (11R212)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17" x 17" x 17", Kraft, 25/Bundle (49J984)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (55VH14)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 48", Kraft, 25/Bundle (11R290)
- Zoro Select Shipping & Moving Boxes