Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 16" x 4" x 4", White, 50/Bundle
Mfr # M1644
Zoro # G6301368
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$77.79
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M1644
- Zoro # G6301368
- UPC # 841436059619
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 4 in |
Inside Depth | 4" |
Inside Height | 4 in |
Depth | 4" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Standards | ASTM-D-5213 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Board Test | 200# |
Fluting Profile | B Flute |
Post-Consumer Recyclability | 100 % |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 16 in, Inside Width 4 in, Inside Height 4 in, Inside LxWxH 16x4x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5213, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 15" x 15", Kraft, 20/Bundle (22XL23)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- EUREKA Dr. Seuss Reading All-In-One Door Decor Kit (849314)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 4", Kraft, 25/Bundle (11R347)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 20", Kraft, 10/Bundle (55VJ28)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 23-1/4W x 23-1/2H (B2352224)
- Zoro Select Shipping Cartons