Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 12" x 6" x 4", White, 50/Bundle
Mfr # M1264
Zoro # G6301690
original price:
$61.99
34% off
new price: $40.45
/pk 50, $0.81/ea
Sold in multiples of 2 for $80.90
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$80.90
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M1264
- Zoro # G6301690
- UPC # 841436059589
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 6 in |
Inside Depth | 4" |
Inside Height | 4 in |
Depth | 4" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Meets | 200 lb. Test |
Standards | ASTM-D-5180 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 12 in, Inside Width 6 in, Inside Height 4 in, Inside LxWxH 12x6x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5180, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Two-Color Stamp Pad with Ink Refill, 2 3/8 x 4, Red/Black (6193)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- C-LINE PRODUCTS 2-3" Binder, Label Holder, Pk12 (70025)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 4", White, 50/Bundle (M854)
- ZORO SELECT Shipping Box, 20x20x12 in (55NN03)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (55VG23)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", White, 25/Bundle (22XL95)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 4", Kraft, 25/Bundle (22XK77)
- Zoro Select Shipping Cartons