Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 10" x 5" x 4", White, 50/Bundle
Mfr # M1054
Zoro # G6301359
product price: $68.55
/pk 50, $1.37/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
$68.55
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M1054
- Zoro # G6301359
- UPC # 841436088886
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 5 in |
Inside Depth | 4" |
Inside Height | 4 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5214 |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 10 in, Inside Width 5 in, Inside Height 4 in, Inside LxWxH 10x5x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5214, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Leg Staples, Heavy Duty, 1/2", 90 Sheet, PK5 (S7079392E)
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- TICONDEROGA Pre Sharpened Pencil, HB, #2, PK30 (13830)
- ZORO SELECT Corrugated Mailers, 18" x 12" x 4" White, 50/Bundle (M18124)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 4", White, 50/Bundle (M444)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- ZORO SELECT Double Wall Corrugated Boxes, 58" x 41" x 45", Kraft, 1/Bundle (3EVU6)
- ZORO SELECT Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10 (55VM44)
- ZORO SELECT Heavy-Duty Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM43)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 36", Kraft, 15/Bundle (493T64)
- Zoro Select Shipping & Moving Boxes