Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 10" x 5" x 2", White, 50/Bundle
Mfr # M1052
Zoro # G6301340
product price: $46.39
/pk 50, $0.93/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Meets 200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M1052
- Zoro # G6301340
- UPC # 841436088862
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 5 in |
Inside Depth | 2" |
Inside Height | 2 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Standards | ASTM-D-5215 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Board Test | 200# |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 10 in, Inside Width 5 in, Inside Height 2 in, Inside LxWxH 10x5x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5215, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A849)
- NATIONAL HARDWARE Drv-In Ball Catch Satnkl (N830-107)
- BUSINESS SOURCE Premium Plain Pastel Adhesive Notes, Pastel, 12PK (BSN16500)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 2", White, 50/Bundle (M852)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 2", White, 50/Bundle (M432)
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 6", Kraft, 25/Bundle (493T41)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 8", Kraft, 25/Bundle (11R214)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 3", Kraft, 25/Bundle (11R329)
- Zoro Select Shipping Cartons