Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle
Mfr # 11K630
Zoro # G7470014
Best Seller
product price: $0.60
/ea
Sold in multiples of 25 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K630
- Zoro # G7470014
- UPC # 812578002825
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 9 in |
Inside Depth | 9" |
Outside Width | 9 3/8 in |
Outside Length | 9 3/8 in |
Outside Height | 9 5/8 in |
Inside Height | 9 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 9 in, 9x9x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 9 3/8 in, Outside Height 9 5/8 in, 9 3/8x9 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- UNIVERSAL ONE Top Tab File Folder, Assorted, PK100 (UNV15113)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 9", Kraft, 25/Bundle (22XL57)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 9", Kraft, 25/Bundle (11R403)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle (11R215)
- ZORO SELECT Corrugated Boxes, 21" x 21" x 21", Kraft, 15/Bundle (10Y713)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle (22XM32)
- ZORO SELECT Shipping Box, 16x16x8 in (55NM68)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 2", White, 50/Bundle (M642)
- Zoro Select Shipping Cartons