Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle
Mfr # 11K627
Zoro # G7568136
product price: $0.71
/ea
Sold in multiples of 25 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K627
- Zoro # G7568136
- UPC # 812578002795
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 9 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Length | 9 3/8 in |
Outside Width | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 6 in, 9x9x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 9 3/8 in, Outside Height 6 5/8 in, 9 3/8x9 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- ZORO SELECT Stretch Wrap Dispenser, Length: 4-1/2" (4TZZ1)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE, 5720, 1000PK (05720)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R964)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 10 In. W (11R325)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 7", Kraft, 25/Bundle (11R411)
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- ZORO SELECT Double Wall Boxes, 14" x 10" x 10", Kraft, 15/Bundle (55VM18)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle (22XM71)
- Zoro Select Shipping & Moving Boxes