Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 9" x 12", Kraft, 25/Bundle
Mfr # 22XK51
Zoro # G2975905
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 9 in
- Inside Width 9 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK51
- Zoro # G2975905
- UPC # 841436087360
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 9 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Width | 9 3/8 in |
Outside Length | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 12 in, 9x9x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 9 3/8 in, Outside Height 12 5/8 in, 9 3/8x9 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, White Color Family, 12 PK (82420)
- AT-A-GLANCE QuickNotes Mini Erasable Wall Planner, 16x12, White/Blue/Yellow Sheets, 12-Month (Jan to Dec): 2022 (PM550B28)
- CERTAINTEED Certainteed 902008 8 x 100 ft. Vapor Barrier (902008)
- MELISSA & DOUG Let's Play House Dust Sweep Mop (8600)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 10", Kraft, 20/Bundle (11A794)
- ZORO SELECT Long Corrugated Boxes, 26" x 8" x 8", Kraft, 25/Bundle (11R255)
- ZORO SELECT Long Corrugated Boxes, 9" x 4" x 3", Kraft, 25/Bundle (55VG33)
- ZORO SELECT Corrugated Boxes, 5" x 4" x 4", Kraft, 25/Bundle (55VG09)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 14", Kraft, 25/Bundle (55VH07)
- ZORO SELECT Telescoping Inner Boxes, 4" x 4" x 48", Kraft, 25/Bundle (55VL48)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 12", Kraft, 10/Bundle (493U13)
- Zoro Select Shipping & Moving Boxes